Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9.5 WEDGE ROMEO CN PR, MENS PR
Mfr # A7505-9.5W
Zoro # G409754464
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof No
- Footwear Closure Type Slip-on
Product Information
- Brand Avenger Safety Footwear
- MFR # A7505-9.5W
- Zoro # G409754464
- UPC # 617420116572
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9.5 |
Footwear Width | Wide |
Details
Item | WEDGE ROMEO CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Slip-on |
Insulated | No |
Midsole Material | PU |
Outsole Material | PU |
Liner Material | Textile |
Standards | IC EH SR |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 9.5 WEDGE ROMEO CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Full Dome Acrylic Warning Mirror, Indoor, 36 Dia., 360° Viewing Angle (670563)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (11-541)
- SOFT SCRUB Cln Glove Rbr L Pur (12813-16)
- PIP QRP Qualatex, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1000 PK, White (612HCM)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5W)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE ROMEO CN PR, MENS PR (A7505-9M)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10W)
- AVENGER SAFETY FOOTWEAR Size 13 AVENGER SAFETY FOOTWEAR PR (A7547-136E)
- AVENGER SAFETY FOOTWEAR Size 7-1/2 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- Avenger Safety Footwear Foot Protection