Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown
Mfr # 7402
Zoro # G406450581
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Carbon Fiber
- Gender Men's
- Color Foundation Brown
- Width W
Product Information
- Brand Avenger Safety Footwear
- MFR # 7402
- Zoro # G406450581
- UPC # 617420140362
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | W |
Footwear Width | W |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER DOT Hazmat Placards Wallet, PK25 (WALPLAC10)
- CELESTE STEIN Celeste Stein CMPS2 15-20 mmHg Bouquet Therapeutic Compression Sock (Celeste-Stein-CMPS2-2021)
- MCR SAFETY Prem Grain Goatskin Drvr Keystone, S, PK12 (3611S)
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (48UR02)
- AVENGER SAFETY FOOTWEAR Size 17 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 11 FRAMER ST, MENS PR (A7227-11W)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.5M)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7109-12M)
- GEMPLERS Brown Bear Composite Toe Chore Boots Size 13 (237259-13)
- Avenger Safety Footwear Composite Toe Boots and Shoes