Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # A7421
Zoro # G503660241
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width M
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421
- Zoro # G503660241
- UPC # 617420188579
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | M |
Footwear Width | M |
Heel Height | 1/4 in |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number A7421
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- RADIANS Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XS, 1 PR (RWG559XS)
- SIGNMISSION OSHA Danger Sign, Explosion Hazard No Smoking, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1207)
- LACROSSE Size 10 Men's Steel Rubber Boot, Black (228050)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 17 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7340-11M)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10M)
- TIMBERLAND PRO Work Boots, Composite, Lthr, 8In, 9-1/2W, PR (89628)
- Avenger Safety Footwear Foot Protection