Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 BUILDER SOFT TOE PR, MENS PR
Mfr # A8625-9M
Zoro # G209756026
product price: $78.69
/pr
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Men
- Color Brown
- Waterproof Yes
- Standards EH SR
Product Information
- Brand Avenger Safety Footwear
- MFR # A8625-9M
- Zoro # G209756026
- UPC # 617420223133
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | BUILDER SOFT TOE PR, MENS PR |
Toe Type | Soft |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | EH SR |
Outsole Material | PU |
Upper Material | Leather |
Footwear Closure Type | Lace |
Midsole Material | PU |
Insulated | No |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 9 BUILDER SOFT TOE PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Tactical Shorts, 58" Sz, Waist 57" to 59" (4231)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- JACKSON SAFETY Hard Hat, Ratchet (4-Point), Gray, 12 PK (14842)
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, L/XL, Kevlar(R) (650K/UBL)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT SLIP-ON AT, MENS PR (A7001-11W)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- AVENGER SAFETY FOOTWEAR Size 10 Men's Wellington Boot Composite Work Boot, Black (A7847 10M)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Electrical Hazard Athletic Work Shoe (GB00543 W 120)
- Avenger Safety Footwear Foot Protection