Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 9 BLADE 8 EYE AT, MENS PR
Mfr # A303-9M
Zoro # G509756429
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Black
- Waterproof No
- Outsole Material Rubber
Product Information
- Brand Avenger Safety Footwear
- MFR # A303-9M
- Zoro # G509756429
- UPC # 617420226233
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Footwear Width | Medium |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Black |
Waterproof | No |
Outsole Material | Rubber |
Upper Material | Textile |
Liner Material | Textile |
Midsole Material | EVA |
Insulated | No |
Standards | IC EH SR |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 9 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY USB Adapter (10082834)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-141-481)
- ACCUFORM L-Shape Projection Sign, 8 in Height, 12 in Width, Plastic, L-Shaped, English (PSP431)
- STRANCO Die-Cut Reflective Number Label, 0 (DWR-SINGLE-8-0)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 8 EYE AT, MENS PR (A303-11M)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A303-10M)
- AVENGER SAFETY FOOTWEAR Size 12 BLADE 8 EYE AT, MENS PR (A303-12W)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10M, Lace Up, Brown, PR (A7264 SZ: 10M)
- AVENGER SAFETY FOOTWEAR Size 11 AVENGER SAFETY FOOTWEAR PR (A7547-116E)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 URBAN AT, MENS PR (N1463-10.5M)
- Avenger Safety Footwear Foot Protection