Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR
Mfr # A7165-8.5W
Zoro # G909756418
product price: $91.15
/pr
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women
- Color Brown
- Waterproof Yes
- Standards IC EH SR
Product Information
- Brand Avenger Safety Footwear
- MFR # A7165-8.5W
- Zoro # G909756418
- UPC # 617420114103
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | Wide |
Details
Item | FOREMAN SLIP-0N CT, WOMENS PR |
Toe Type | Composite |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Standards | IC EH SR |
Liner Material | Textile |
Outsole Material | PU |
Upper Material | Leather |
Midsole Material | PU |
Insulated | No |
Footwear Closure Type | Slip-on |
Insole Material | PU Foam |
Description
Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUREFLO Secondary Visor Welding Shield Accessory (PR02106SP)
- AGRI PRO ENTERPRISES EZ Tie Boots, 4mil, XL, PK50, Xl, 50 PK, Clear, Polyethylene, Tie (318507)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZGD-L)
- MCR SAFETY Rider Raincoat, Black, XL (267CXL)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-9.5W)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8W)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 11, Brown, PR (TB0A42FY214)
- Avenger Safety Footwear Composite Toe Boots and Shoes