Shop All Steel Toe Boots
Avenger Safety Footwear
Size 8 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown
Mfr # A7125 8W
Zoro # G9045574
original price:
$92.99
8% off
new price: $85.29
/pr
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Avenger Safety Footwear
- MFR # A7125 8W
- Zoro # G9045574
- UPC # 617420054072
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | W |
Heel Height | 1/2 in |
Height | 5 in |
Footwear Width | Wide |
Overall Height | 5 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- NMC Notice Signed By___ Date___ Tag, Pk25 (RPT38)
- NOTRAX 3 ft. L x PVC Foam, 9/16" Thick (411S0423BL)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 6.5W)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 9W)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Black (A7124)
- TIMBERLAND PRO Hiker Shoe, W, 15, Brown, PR (TB186515214)
- Avenger Safety Footwear Foot Protection