Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 FOUNDATION CN PR, MENS PR
Mfr # A7400-8M
Zoro # G509756603
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Midsole Material PU
Product Information
- Brand Avenger Safety Footwear
- MFR # A7400-8M
- Zoro # G509756603
- UPC # 617420139182
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | FOUNDATION CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Midsole Material | PU |
Upper Material | Leather |
Outsole Material | PU |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insulated | No |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 8 FOUNDATION CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL E-Grip Max, Latex Exam Gloves, 5.1 mil Palm, Latex, Powder-Free, XS ( 6 ), 100 PK, Beige (L920)
- NMC Forklift Safety Poster (PST111)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- SUPERGRIT 3" Stair nosing-4'0" length Black (231BF-BLA4)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOUNDATION CN PR, MENS PR (A7400-9.5M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, MENS PR (A7109-10M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9W)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 W 090)
- Avenger Safety Footwear Composite Toe Boots and Shoes