Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 FLIGHT SLIP-ON AT, WOMENS PR
Mfr # A7020-8M
Zoro # G509756283
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Brown
- Footwear Width Medium
- Waterproof No
Product Information
- Brand Avenger Safety Footwear
- MFR # A7020-8M
- Zoro # G509756283
- UPC # 617420162029
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | FLIGHT SLIP-ON AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Brown |
Waterproof | No |
Midsole Material | EVA |
Insulated | No |
Outsole Material | Outsole Grade EVA, Rubber |
Liner Material | Textile |
Footwear Closure Type | Slip-on |
Standards | IC SD SR |
Upper Material | Leather |
Insole Material | PU Foam |
Description
Size 8 FLIGHT SLIP-ON AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 3XL (1070-3X)
- DICKIES Short Sleeve T-Shirt, Cotton, Dk Navy, LT (WS50DN TL L)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Number 5 1 pc, 6PK (840484)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- AVENGER SAFETY FOOTWEAR Size 9 FLIGHT SLIP-ON AT, WOMENS PR (A7020-9M)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 14 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 14M)
- REEBOK Work Boots, 11 Sz, Blk, Hiker Low, Mens, PR (RB4555)
- Avenger Safety Footwear Foot Protection