Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 BUILDER SOFT TOE PR, WOMENS PR
Mfr # A8675-8M
Zoro # G509756672
product price: $78.69
/pr
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Women
- Color Brown
- Waterproof Yes
- Standards EH SR
Product Information
- Brand Avenger Safety Footwear
- MFR # A8675-8M
- Zoro # G509756672
- UPC # 617420224116
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | BUILDER SOFT TOE PR, WOMENS PR |
Toe Type | Soft |
Gender | Women |
Color | Brown |
Waterproof | Yes |
Standards | EH SR |
Outsole Material | PU |
Midsole Material | PU |
Footwear Closure Type | Lace |
Upper Material | Leather |
Insulated | No |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 8 BUILDER SOFT TOE PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Flagging Tape Ultra Glo, Red 12Rls (2Pk) (M16001-179-1875)
- CONDOR Cold Protection Gloves, Thinsulate Lining, XL (4TJX4)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 3XL (61633)
- 3M SCOTT Storage Case (804497-02)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMEN OXFORD CT, MENS PR (A7118-13M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 11M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 9-1/2M, Lace Up, Brown, PR (A7264 SZ: 9.5M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 11, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 10.5 BLADE 6 EYE AT, MENS PR (A323-10.5W)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 14, EE, PR (SE4625)
- Avenger Safety Footwear Composite Toe Boots and Shoes