Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 BLADE 8 EYE AT, WOMENS PR
Mfr # A353-8M
Zoro # G809755184
product price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Women
- Color Black, Black
- Waterproof No
- Liner Material Textile
Product Information
- Brand Avenger Safety Footwear
- MFR # A353-8M
- Zoro # G809755184
- UPC # 617420227636
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | Medium |
Details
Item | BLADE 8 EYE AT, WOMENS PR |
Toe Type | Aluminum |
Gender | Women |
Color | Black, Black |
Waterproof | No |
Liner Material | Textile |
Footwear Closure Type | Lace |
Midsole Material | EVA |
Outsole Material | Rubber |
Standards | IC EH SR |
Upper Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 8 BLADE 8 EYE AT, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL 6- Piece Stars Step Mat Rubber Stair Treads, 9.75 by 29.75-Inch, Black (10-104-000-6PK)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-M)
- SAFETYSHIRTZ SS360 Basic Class 3 Long Sleeve T-Shirt w/ vented sides, Safety Green, 3XL (45120418XXXL)
- CAROLINA SHOE Size 11 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- AVENGER SAFETY FOOTWEAR Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 9, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 8 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8 1/2, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 8.5 AVENGER SAFETY FOOTWEAR PR (A7547-8.5W)
- AVENGER SAFETY FOOTWEAR Size 15 BREAKER CT, MENS PR (A7282-15W)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- Avenger Safety Footwear Composite Toe Boots and Shoes