Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 8 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # A7421
Zoro # G003660253
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width M
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421
- Zoro # G003660253
- UPC # 617420188562
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1/4 in |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number A7421
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Beige/Brown (963XL)
- KLEIN TOOLS HighVisibility Winter Bomber Jacket, 3XL (60612)
- KIDDE Pro 210 Fire Extinguisher, 4lb, 2-A, 10-B:C (408-21005779)
- INTERNATIONAL ENVIROGUARD Coverall, Elastic Wrist & 5XL, White, PK25, 5XL, 25 PK, White, Zipper (8112)
- AVENGER SAFETY FOOTWEAR Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 8 EYE AT, MENS PR (A303-9.5M)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 14W Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 14W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, M, 8 1/2, Brown, PR (A7896)
- Avenger Safety Footwear Foot Protection