Avenger Safety Footwear

Size 7.5 BLADE 6 EYE AT, WOMENS PR


product price: $82.85
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toe Type Aluminum
  • Gender Women
  • Color Black, White
  • Waterproof No
  • Standards IC EH SR
See all product information

Product Information

Dimensions

Size 7.5
Footwear Width Medium

Details

Item BLADE 6 EYE AT, WOMENS PR
Toe Type Aluminum
Gender Women
Color Black, White
Waterproof No
Standards IC EH SR
Footwear Closure Type Lace
Upper Material Textile
Outsole Material Rubber
Midsole Material EVA
Insulated No
Liner Material Textile
Insole Material PU Foam

Description

Size 7.5 BLADE 6 EYE AT, WOMENS PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.