Shop All Steel Toe Boots
Avenger Safety Footwear
Size 7 Women's 6 in Work Boot Steel Work Boot, Black
Mfr # A8124
Zoro # G605258391
product price: $64.89
/pr
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Product Information
- Brand Avenger Safety Footwear
- MFR # A8124
- Zoro # G605258391
- UPC # 617420221962
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | W |
Height | 6 in |
Boot Height | 6 in |
Footwear Width | W |
Heel Height | 1/2 in |
Overall Height | 6 in |
Size (PRINT) | 7 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM OUT OF SERVICE TAGS RPPLASTIC TRS243PTM (TRS243PTM)
- AZUSA SAFETY Economy Hi-Vis ANSI/ISEA Type R Class 2 Mesh Vest w/2" Reflective Tape & 2 Pockets, 3XL (SVGZ2)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, XL, Black (650)
- SELLSTROM Impact Resistant Safety Goggles, Amber Anti-Fog, Scratch-Resistant Lens, Odyssey II Series (S80202)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 8.5M, PR (A7846)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown (A7125 8W)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- TIMBERLAND PRO Mens PRO(R) Boondock 6" Waterproofof (TB0A1FZP001)
- Avenger Safety Footwear Steel Toe Boots