Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 WEDGE CN PR, WOMENS PR
Mfr # A7552-7W
Zoro # G609755285
product price: $122.99
/pr
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Women
- Color Black
- Waterproof Yes
- Upper Material Leather
Product Information
- Brand Avenger Safety Footwear
- MFR # A7552-7W
- Zoro # G609755285
- UPC # 617420180863
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | Wide |
Details
Item | WEDGE CN PR, WOMENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Women |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Standards | IC EH SR |
Midsole Material | PU |
Insulated | No |
Footwear Closure Type | Lace |
Outsole Material | PU |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 7 WEDGE CN PR, WOMENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Ultra-Drain Guard, Round Adjustable Frame Model - 25" - 29" (8921)
- ERGODYNE Skullerz AEGIR Safety Glasses, Mirrored Lenses, Orange Nylon Frame, Blue Mirror Polycarbonate Lens (55021)
- VF IMAGEWEAR FR Crewneck Shirt, 6.7 oz., L Regular (SMK8HV RG L)
- BRADY Precut Label Roll Cartridge, Clear/White (M5-134-427)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE CN PR, WOMENS PR (A7552-10W)
- AVENGER SAFETY FOOTWEAR Size 6.5 BREAKER CT, WOMENS PR (A7287-6.5M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 16 WEDGE ROMEO CN PR, MENS PR (A7505-16W)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMAN SLIP-ON CT, WOMENS PR (A7169-8M)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12W)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 11, EE, PR (SE4625)
- Avenger Safety Footwear Foot Protection