Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown
Mfr # 7402
Zoro # G306450582
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Carbon Fiber
- Gender Men's
- Color Foundation Brown
- Width W
Product Information
- Brand Avenger Safety Footwear
- MFR # 7402
- Zoro # G306450582
- UPC # 617420140331
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | W |
Footwear Width | W |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005173)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-24-0000)
- STEINER INDUSTRIES FR Cotton Coveralls, Cotton, 6XL, Men (1035-6X)
- CONDOR Bouffant Cap, PP, 28 In, White, PK1000 (23KX27)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 17 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9.5M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7341-11W)
- TONY LAMA BOOT CO Western Boot, B, 9, Brown, PR (TW3420)
- Avenger Safety Footwear Composite Toe Boots and Shoes