Shop All Steel Toe Boots
Avenger Safety Footwear
Size 6 1/2 Women's 6 in Work Boot Steel 6-Inch Work Boot, Brown
Mfr # A7125 6.5W
Zoro # G9045547
original price:
$92.99
8% off
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Women's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Avenger Safety Footwear
- MFR # A7125 6.5W
- Zoro # G9045547
- UPC # 617420054041
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 6 1/2 |
Width | W |
Footwear Width | Wide |
Height | 5 in |
Heel Height | 1/2 in |
Overall Height | 5 in |
Size (PRINT) | 6 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Bluwolf 18 ga. ANSI A4 Cut Resistant Gloves, Polyurthane Palm Coating, Gray, M (BW4000)
- ANSELL Hood, Universal, Red, Polyester (66-664)
- GERSON Respirator Particulate Filter Pad Retainers, 20PK (0871620)
- STI Fire Barrier Putty, 36 Cu In., Red (SSP100)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- AVENGER SAFETY FOOTWEAR Size 9 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- KEEN Size 17 Men's 6 in Work Boot Steel Work Boot (1020086)
- Avenger Safety Footwear Steel Toe Boots