Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 WEDGE SOFT TOE PR, MENS PR
Mfr # A7607-15M
Zoro # G809756303
product price: $118.99
/pr
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Soft
- Gender Men
- Color Brown
- Waterproof Yes
- Standards EH SR
Product Information
- Brand Avenger Safety Footwear
- MFR # A7607-15M
- Zoro # G809756303
- UPC # 617420192262
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Medium |
Details
Item | WEDGE SOFT TOE PR, MENS PR |
Toe Type | Soft |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Standards | EH SR |
Midsole Material | PU |
Outsole Material | PU |
Insulated | No |
Liner Material | Textile |
Upper Material | Leather |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 15 WEDGE SOFT TOE PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Covered IBC Containment Unit, 365 gal Spill Capacity, Polyethylene (1162)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Green (91584)
- JUSTIN ORIGINAL WORKBOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (WK2104- 90 EE)
- RETRACTA-BELT PRIME Belt Barrier, Blue, Sloped, Black ABS, PK2 (101SB-BL-2PK)
- AVENGER SAFETY FOOTWEAR Size 6.5 BLADE 8 EYE AT, WOMENS PR (A350-6.5W)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Hiker Boot Composite Work Boot, Brown (A7221)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 105)
- Avenger Safety Footwear Composite Toe Boots and Shoes