Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 15 BREAKER CT, MENS PR
Mfr # A7282-15W
Zoro # G109756232
product price: $99.39
/pr
Free Shipping & Returns
$99.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Black
- Waterproof Yes
- Upper Material Leather
Product Information
- Brand Avenger Safety Footwear
- MFR # A7282-15W
- Zoro # G109756232
- UPC # 617420151436
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 15 |
Footwear Width | Wide |
Details
Item | BREAKER CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Black |
Waterproof | Yes |
Upper Material | Leather |
Midsole Material | PU |
Standards | IC EH SR PR |
Outsole Material | PU |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 15 BREAKER CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Video Notice, Reflective, Aluminum, 10"x7" (LCU5-0055-RA_10X7)
- EDGE EYEWEAR Safety Reading Glasses, Wraparound Anti-Scratch (DZ111-2.5-G2)
- SAFETYPOSTER.COM Safety Poster, Cell Phone Distractions, EN (P4775)
- CAROLINA CREATIVE PRODUCTS Texas Flag Bandana (B22FLA-050112)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12W)
- AVENGER SAFETY FOOTWEAR Size 10.5 BREAKER CT, MENS PR (A7282-10.5M)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13W)
- AVENGER SAFETY FOOTWEAR Size 7 FLIGHT AT, MENS PR (A7420-7W)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN SLIP-ON CT, MENS PR (A7109-13M)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 11M)
- ROCKY Western Boot, W, 13, Brown, PR (RKW0288)
- Avenger Safety Footwear Composite Toe Boots and Shoes