Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 14W Men's 6 in Work Boot Composite Work Boot, Black
Mfr # A7245 SZ: 14W
Zoro # G9105862
product price: $98.60
/pr
Free Shipping & Returns
$98.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Black
- Width W
Product Information
- Brand Avenger Safety Footwear
- MFR # A7245 SZ: 14W
- Zoro # G9105862
- UPC # 617420011648
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Width | W |
Footwear Width | Wide |
Height | 6 in |
Heel Height | Less Than 1/2 in |
Size (PRINT) | 14 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number A7245
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Price Tags with String Attached, PK1000 (12508)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- PIP Unlined Leather Drivers Gloves, L, PK12 (68-105/L)
- 3M 3M„¢ 312-1201 E-A-R Classic„¢ Earplugs, Uncorded, Poly Bag, 200-Pair (7000002300)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10.5M)
- AVENGER SAFETY FOOTWEAR Size 14 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 14M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5W)
- AVENGER SAFETY FOOTWEAR Size 12 RIPSAW ROMEO AT, MENS PR (A7342-12M)
- AVENGER SAFETY FOOTWEAR Size 11 HAMMER 1000G CN PR, MENS PR (A7577-11M)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, MENS PR (A7110-8.5W)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10M, PR (W10304)
- Avenger Safety Footwear Foot Protection