Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 14 AVENGER SAFETY FOOTWEAR PR
Mfr # A7547-146E
Zoro # G809756495
original price:
$131.99
14% off
new price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Liner Material Textile
Product Information
- Brand Avenger Safety Footwear
- MFR # A7547-146E
- Zoro # G809756495
- UPC # 617420118088
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 14 |
Footwear Width | XX Wide |
Details
Item | AVENGER SAFETY FOOTWEAR PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Liner Material | Textile |
Midsole Material | PU |
Standards | IC EH SR PR |
Insulated | No |
Upper Material | Leather |
Footwear Closure Type | Lace |
Outsole Material | Rubber |
Insole Material | PU Foam |
Description
Size 14 AVENGER SAFETY FOOTWEAR PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93750 (93750)
- CONDOR AntiSlip Tape, 60 ftLx2 "W, YLW, 46Grit, PK6 (GRAN15288)
- PIP Knit Gloves, XS, Seamless Knit, PR, PK12 (715SUGB)
- MCR SAFETY Ninja Ice Gloves, Black, X-Large, Pair (N9690XL)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-106E)
- AVENGER SAFETY FOOTWEAR Size 13 AVENGER SAFETY FOOTWEAR PR (A7547-136E)
- AVENGER SAFETY FOOTWEAR Size 11 AVENGER SAFETY FOOTWEAR PR (A7547-116E)
- AVENGER SAFETY FOOTWEAR Size 6 FRAMER CT, WOMENS PR (A7126-6W)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN ROMEO CT, MENS PR (A7110-12W)
- AVENGER SAFETY FOOTWEAR Size 7 FLIGHT AT, MENS PR (A7420-7W)
- NEW BALANCE Athletic Shoe, EE, 11, Black, PR (MIDLOGIBL-11-2E)
- Avenger Safety Footwear Foot Protection