Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 13 Men's Wellington Boot Composite Work Boot, Brown
Mfr # A7876
Zoro # G7235398
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width XXW
- Waterproof Yes
Product Information
- Brand Avenger Safety Footwear
- MFR # A7876
- Zoro # G7235398
- UPC # 617420123631
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | XXW |
Footwear Width | XXW |
Height | 11 in |
Heel Height | 1/2 in |
Overall Height | 11 in |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width XXW, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size (PRINT) 13, Static Dissipative No, Style Number A7876
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING Medium Rope Bag 31L Gray (SMRB)
- HONEYWELL NORTH North™ 7700 Series Half Mask Kit, S (7783P100S)
- PIP Sleeve, Cotton, 18in., 1 Ply, Vend Ready (31-C-18-FOLD)
- BULLARD Contant Flow Breathing Tube, Size 1/4 In. (AC1000)
- AVENGER SAFETY FOOTWEAR Size 8 FOREMEN OXFORD CT, MENS PR (A7118-8M)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- AVENGER SAFETY FOOTWEAR Size 8-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 13W, Lace Up, Brown, PR (A7264 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, MENS PR (A7111-9M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN SLIP-ON CT, WOMENS PR (A7169-10W)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 W 105)
- Avenger Safety Footwear Composite Toe Boots and Shoes