Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 WEDGE ROMEO CN PR, MENS PR
Mfr # A7505-12M
Zoro # G509754340
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof No
- Footwear Closure Type Slip-on
Product Information
- Brand Avenger Safety Footwear
- MFR # A7505-12M
- Zoro # G509754340
- UPC # 617420116442
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | WEDGE ROMEO CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Footwear Closure Type | Slip-on |
Liner Material | Textile |
Insulated | No |
Midsole Material | PU |
Outsole Material | PU |
Upper Material | Leather |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 12 WEDGE ROMEO CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Work Shoes, Stl, Blk, 11M, PR (RB1910)
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-M)
- IRON AGE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- BERNARD Body with Screw, Shortstub (B37)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE ROMEO CN PR, MENS PR (A7505-9M)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9W)
- AVENGER SAFETY FOOTWEAR Size 9 BUILDER SOFT TOE PR, MENS PR (A8625-9M)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-9.5M)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 095)
- Avenger Safety Footwear Composite Toe Boots and Shoes