Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # A7264 SZ: 12M
Zoro # G9019701
original price:
$109.35
8% off
new price: $100.30
/pr
Free Shipping & Returns
$100.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Brown
- Width M
- Waterproof Yes
Product Information
- Brand Avenger Safety Footwear
- MFR # A7264 SZ: 12M
- Zoro # G9019701
- UPC # 617420028189
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | M |
Footwear Width | Medium |
Heel Height | Less Than 1/2 in |
Height | 6 in |
Size (PRINT) | 12 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 12, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KA, Green, 1-1/4"H, PK6 (3KAS6GRN)
- PIP Cut-Resistant Sleeve, Gray, Knit Cuff (20-21DHX18-ET)
- CONDOR Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (24N118)
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- AVENGER SAFETY FOOTWEAR Size 11 RIPSAW ROMEO AT, MENS PR (A7341-11W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE CN PR, MENS PR (A7507-13W)
- AVENGER SAFETY FOOTWEAR Size 11 FLIGHT AT, MENS PR (A7421-11M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 9, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMAN SLIP-ON CT, MENS PR (A7108-11M)
- TIMBERLAND PRO Size 12 Men's Hiker Boot Composite Boot, Black (TB0A1ZC9001)
- Avenger Safety Footwear Composite Toe Boots and Shoes