Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 HAMMER 1000G CN PR, MENS PR
Mfr # A7577-12M
Zoro # G909754933
product price: $136.99
/pr
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof Yes
- Midsole Material PU
Product Information
- Brand Avenger Safety Footwear
- MFR # A7577-12M
- Zoro # G909754933
- UPC # 617420146548
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | HAMMER 1000G CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Midsole Material | PU |
Standards | IC EH SR PR |
Footwear Closure Type | Lace |
Upper Material | Leather |
Outsole Material | Rubber |
Insulated | Yes |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 12 HAMMER 1000G CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Knee Boots, Size 14, 16" H, Black, Plain, PR (8968000)
- MCR SAFETY Safety Goggles, Scratch-Resistant Lens 36PK (2230R)
- RADIANS Radians SV55 Class 2 Heavy Woven Two Tone Engineer Vest (SV55-2ZOD-XL)
- JAMCO Flammable Safety Cabinet, 12 gal., Yellow (BJ12YP)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5M)
- AVENGER SAFETY FOOTWEAR Size 9.5 HAMMER 1000G CN PR, MENS PR (A7577-9.5W)
- AVENGER SAFETY FOOTWEAR Size 11 HAMMER 1000G CN PR, MENS PR (A7577-11M)
- AVENGER SAFETY FOOTWEAR Size 12 CROSSCUT ST, MENS PR (A7712-12W)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE CN PR, WOMENS PR (A7551-9M)
- TIMBERLAND PRO Size 9 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1HQL214)
- Avenger Safety Footwear Composite Toe Boots and Shoes