Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 12 BLADE 8 EYE AT, MENS PR
Mfr # A303-12M
Zoro # G809756440
product price: $82.85
/pr
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, Black
- Waterproof No
- Liner Material Textile
Product Information
- Brand Avenger Safety Footwear
- MFR # A303-12M
- Zoro # G809756440
- UPC # 617420226295
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | Medium |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, Black |
Waterproof | No |
Liner Material | Textile |
Standards | IC EH SR |
Outsole Material | Rubber |
Upper Material | Textile |
Insulated | No |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Insole Material | PU Foam |
Description
Size 12 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC First Aid Kit Sign, M757PB (M757PB)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 110)
- BRADY Lockout Padlock, Red, 1-21/32" H Body (CPT-RED-25PL-KD)
- INCOM Tape, Engineer Grade, Rflctiv, 2"X30ft, Red (RST102)
- AVENGER SAFETY FOOTWEAR Size 16 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 8-1/2M, Lace Up, Brown, PR (A7264 SZ: 8.5M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 7.5 FRAMER ST, MENS PR (A7227-7.5W)
- AVENGER SAFETY FOOTWEAR Size 9 HAMMER 1000G CN PR, MENS PR (A7577-9M)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Composite Work Boot, Brown (89628)
- Avenger Safety Footwear Foot Protection