Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 WEDGE ROMEO CN PR, MENS PR
Mfr # A7505-11.5W
Zoro # G909754438
product price: $127.99
/pr
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof No
- Midsole Material PU
Product Information
- Brand Avenger Safety Footwear
- MFR # A7505-11.5W
- Zoro # G909754438
- UPC # 617420116619
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | WEDGE ROMEO CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Midsole Material | PU |
Upper Material | Leather |
Footwear Closure Type | Slip-on |
Outsole Material | PU |
Liner Material | Textile |
Insulated | No |
Standards | IC EH SR |
Insole Material | PU Foam |
Description
Size 11.5 WEDGE ROMEO CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Number House 1 3In Vinyl Blk (30401)
- ALLEGRO INDUSTRIES Full Mask Storage Bag (2025)
- IMPACTO AIRSOL Anti-Fatigue Flat Insole, Men, 13-14, PR (ASFLATH)
- ZING Handicap Parking Sign, 250 Fine, 6X12, 2364 (2364)
- AVENGER SAFETY FOOTWEAR Size 12 WEDGE ROMEO CN PR, MENS PR (A7505-12M)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13M)
- AVENGER SAFETY FOOTWEAR Size 13 WEDGE ROMEO CN PR, MENS PR (A7505-13W)
- AVENGER SAFETY FOOTWEAR Size 11.5 FOREMAN SLIP-ON CT, MENS PR (A7108-11.5W)
- AVENGER SAFETY FOOTWEAR Size 8.5 RIPSAW WELLINGTON AT, MENS PR (A7831-8.5W)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 13W)
- NAUTILUS SAFETY FOOTWEAR Size 10.5 ZEPHYER AT, MENS PR (N1311-10.5M)
- Avenger Safety Footwear Foot Protection