Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 FOREMAN SLIP-ON CT, MENS PR
Mfr # A7108-11.5W
Zoro # G709755888
product price: $87.29
/pr
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men
- Color Brown
- Waterproof Yes
- Upper Material Leather
Product Information
- Brand Avenger Safety Footwear
- MFR # A7108-11.5W
- Zoro # G709755888
- UPC # 617420114813
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | FOREMAN SLIP-ON CT, MENS PR |
Toe Type | Composite |
Gender | Men |
Color | Brown |
Waterproof | Yes |
Upper Material | Leather |
Liner Material | Textile |
Standards | IC EH SR |
Footwear Closure Type | Slip-on |
Insulated | No |
Midsole Material | PU |
Outsole Material | PU |
Insole Material | PU Foam |
Description
Size 11.5 FOREMAN SLIP-ON CT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Machine & Operation Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU3-0415-RD_5x3.5)
- LYLE Hazardous Waste Danger Reflective Label, 5 in H, 7 in W, English, LCU4-0374-RD_7X5 (LCU4-0374-RD_7X5)
- VISUAL WORKPLACE Projector, light marking, signals, 66-3133-20L-623 (66-3133-20L-623)
- 3M Combination Cartridge/Filter, 3M 6000/7000/FF-400 Series, P100, Bayonet, Magenta/Olive, 2 Pack (60926)
- AVENGER SAFETY FOOTWEAR Size 10.5 FOREMAN SLIP-ON CT, MENS PR (A7108-10.5W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9M)
- AVENGER SAFETY FOOTWEAR Size 14 FOREMAN SLIP-ON CT, MENS PR (A7108-14M)
- AVENGER SAFETY FOOTWEAR Size 9.5 WEDGE ROMEO CN PR, MENS PR (A7505-9.5M)
- AVENGER SAFETY FOOTWEAR Size 10.5 FLIGHT AT, MENS PR (A7420-10.5M)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON SOFT TOE PR (A7676-146E)
- TINGLEY RUBBER Tingley Pilot G2 Knee Boot, Composite Safety Toe, 15inH, Size 11, Black (31261.11)
- Avenger Safety Footwear Foot Protection