Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11.5 BLADE 8 EYE AT, MENS PR
Mfr # A300-11.5W
Zoro # G109756492
Free Shipping & Returns
$82.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Black, White
- Waterproof No
- Outsole Material Rubber
Product Information
- Brand Avenger Safety Footwear
- MFR # A300-11.5W
- Zoro # G109756492
- UPC # 617420226103
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | Wide |
Details
Item | BLADE 8 EYE AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Black, White |
Waterproof | No |
Outsole Material | Rubber |
Insulated | No |
Upper Material | Textile |
Standards | IC EH SR |
Midsole Material | EVA |
Footwear Closure Type | Lace |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 11.5 BLADE 8 EYE AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Face Respirator, S, Bayonet, Silicone (10083784)
- DELTA PLUS Faceshield Visor, Nylon Mesh, Black, 7x13in (NV-70)
- HONEYWELL Cut-Resistant Gloves, PR (NPF21-1118W-11/XXL)
- STEINER MIG Welding Gloves, Goatskin Palm, L, PR (0215-L)
- AVENGER SAFETY FOOTWEAR Size 10 BLADE 8 EYE AT, MENS PR (A300-10M)
- AVENGER SAFETY FOOTWEAR Size 6 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 10 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 10W)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7341-10M)
- AVENGER SAFETY FOOTWEAR Size 9 FLIGHT SLIP-ON AT, WOMENS PR (A7020-9M)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10M)
- THOROGOOD SHOES Athletic Shoe, M, 15, Black, PR (809-6110 M 15)
- Avenger Safety Footwear Composite Toe Boots and Shoes