Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown
Mfr # 7402
Zoro # G006450714
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Toe Type Carbon Fiber
- Gender Men's
- Color Foundation Brown
- Width W
Product Information
- Brand Avenger Safety Footwear
- MFR # 7402
- Zoro # G006450714
- UPC # 617420140409
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Width | W |
Footwear Width | W |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Metatarsal (MT 75), Puncture Resisting (PR), Slip Resisting, Closure Lace Up, Chemical Resisting Sole Yes, Color Foundation Brown, Width W, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (11-724)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (19363)
- WELLS LAMONT Goatskin, Keystone Thumb Unlined M (Y0107M)
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes White (LCL-12114-W)
- AVENGER SAFETY FOOTWEAR Size 7 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 17 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 9 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 16 FOUNDATION CN PR, MENS PR (A7401-16W)
- AVENGER SAFETY FOOTWEAR Size 10 RIPSAW ROMEO AT, MENS PR (A7340-10W)
- AVENGER SAFETY FOOTWEAR Size 12 BREAKER CT, MENS PR (A7282-12W)
- AVENGER SAFETY FOOTWEAR Size 7.5 RIPSAW WELLINGTON AT, MENS PR (A7830-7.5W)
- Avenger Safety Footwear Composite Toe Boots and Shoes