Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 FRAMER ST, MENS PR
Mfr # A7227-11W
Zoro # G909755268
product price: $64.35
/pr
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Outsole Material PU
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-11W
- Zoro # G909755268
- UPC # 617420039055
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | Wide |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Outsole Material | PU |
Upper Material | Leather |
Insulated | No |
Standards | IC EH SR PR |
Footwear Closure Type | Lace |
Midsole Material | PU |
Liner Material | Textile |
Insole Material | PU Foam |
Description
Size 11 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Stamp Set, A-Z and Period, 27 pcs. (3XDH9)
- TIMBERLAND PRO Size 12 Men's 8 in Work Boot Alloy Work Boot, Brown (89649)
- TRI STAR PRODUCTS Readers 1-Power Blk (PR-RB4)
- PANDUIT Voltage Marker, Vinyl, 208 Volts, PK5 (PCV-208AY)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- AVENGER SAFETY FOOTWEAR Size 8 FRAMER ST, MENS PR (A7227-8W)
- AVENGER SAFETY FOOTWEAR Size 7.5 FRAMER ST, MENS PR (A7227-7.5W)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 8 1/2, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 10M, Lace Up, Brown, PR (A7264 SZ: 10M)
- AVENGER SAFETY FOOTWEAR Size 13 FOREMAN SLIP-ON CT, MENS PR (A7109-13M)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 11, Brown, PR (A7896)
- Avenger Safety Footwear Foot Protection