Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 11 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # A7421
Zoro # G503660258
Free Shipping & Returns
$90.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width W
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421
- Zoro # G503660258
- UPC # 617420188807
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 11 1/2 |
Width | W |
Footwear Width | W |
Heel Height | 1/4 in |
Height | 6 in |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 11 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number A7421
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 475D07 (475D07)
- FLEX-TRED AntiSlip Safety Tape - 4" X 60’ / Yellow/Black Striped-Roll (YBS.0460.R)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (SB5610D)
- LYLE Speed Limit 10 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-10-18DA (R2-1-10-18DA)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN ROMEO CT, WOMENS PR (A7120-9M)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 11, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 11 BLADE 6 EYE AT, WOMENS PR (A360-11W)
- CAROLINA SHOE Size 13EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- Avenger Safety Footwear Composite Toe Boots and Shoes