Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10.5 HAMMER WELLINGTON A-MAX CN PR
Mfr # A7800-10.5W
Zoro # G309755202
product price: $140.99
/pr
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Midsole Material PU
Product Information
- Brand Avenger Safety Footwear
- MFR # A7800-10.5W
- Zoro # G309755202
- UPC # 617420137973
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10.5 |
Footwear Width | Wide |
Details
Item | HAMMER WELLINGTON A-MAX CN PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Midsole Material | PU |
Footwear Closure Type | Slip-on |
Insulated | No |
Liner Material | Textile |
Upper Material | Leather |
Outsole Material | Rubber |
Standards | IC EH SR PR |
Insole Material | PU Foam |
Description
Size 10.5 HAMMER WELLINGTON A-MAX CN PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (CSA) (48-73-5081)
- GUARDIAN EQUIPMENT Wall-Mounted Eyewash Station (G1814T)
- BOWMAN DISPENSERS Protection Organizer, PETG, Clear (PS004-0111)
- WOMANSWORK Womanswork Latex Weeder Gloves (440PNKS)
- AVENGER SAFETY FOOTWEAR Size 10 HAMMER WELLINGTON A-MAX CN PR (A7800-10W)
- AVENGER SAFETY FOOTWEAR Size 7 HAMMER WELLINGTON A-MAX CN PR (A7800-7M)
- AVENGER SAFETY FOOTWEAR Size 12 HAMMER WELLINGTON A-MAX CN PR (A7800-12M)
- AVENGER SAFETY FOOTWEAR Size 8.5 BLADE 6 EYE AT, WOMENS PR (A360-8.5W)
- AVENGER SAFETY FOOTWEAR Size 8 FLIGHT AT, WOMENS PR (A7470-8M)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- TIMBERLAND PRO Athletic Shoe, W, 11 1/2, Gray, PR (TB0A2B6X065)
- Avenger Safety Footwear Foot Protection