Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 WEDGE ROMEO CN PR, MENS PR
Mfr # A7505-10M
Zoro # G509754593
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Brown
- Waterproof No
- Standards IC EH SR
Product Information
- Brand Avenger Safety Footwear
- MFR # A7505-10M
- Zoro # G509754593
- UPC # 617420116404
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | WEDGE ROMEO CN PR, MENS PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Brown |
Waterproof | No |
Standards | IC EH SR |
Midsole Material | PU |
Footwear Closure Type | Slip-on |
Outsole Material | PU |
Upper Material | Leather |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 10 WEDGE ROMEO CN PR, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Gray (19637)
- NOTRAX Interlocking Drainage Runner, PVC, 1 in Thick (620S0310BY)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- CONDOR Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Orange (48UM69)
- AVENGER SAFETY FOOTWEAR Size 11 WEDGE ROMEO CN PR, MENS PR (A7505-11W)
- AVENGER SAFETY FOOTWEAR Size 9 WEDGE ROMEO CN PR, MENS PR (A7505-9M)
- AVENGER SAFETY FOOTWEAR Size 11.5 WEDGE ROMEO CN PR, MENS PR (A7505-11.5M)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- AVENGER SAFETY FOOTWEAR Size 11 FOREMEN OXFORD CT, MENS PR (A7118-11W)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 11 (XAN9P/8080AP536-11)
- Avenger Safety Footwear Foot Protection