Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 FRAMER ST, MENS PR
Mfr # A7227-10W
Zoro # G709755246
product price: $64.35
/pr
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Steel
- Gender Men
- Color Black
- Waterproof Yes
- Standards IC EH SR PR
Product Information
- Brand Avenger Safety Footwear
- MFR # A7227-10W
- Zoro # G709755246
- UPC # 617420039031
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Wide |
Details
Item | FRAMER ST, MENS PR |
Toe Type | Steel |
Gender | Men |
Color | Black |
Waterproof | Yes |
Standards | IC EH SR PR |
Liner Material | Textile |
Footwear Closure Type | Lace |
Insulated | No |
Midsole Material | PU |
Upper Material | Leather |
Outsole Material | PU |
Insole Material | PU Foam |
Description
Size 10 FRAMER ST, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Pavement Stencil, 26"W, 0.063" Thick, White (STL-116-52414)
- CARHARTT Hooded Swtshrt, Blk, 50Cotton/50PET, L (K121-BLK LRG REG)
- JUSTRITE Drain Seal, 30 In. L, 30 In. W (28468)
- CODE 3 Siren Speaker, Mfr. No. C3100 (C3100X)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5M)
- AVENGER SAFETY FOOTWEAR Size 7.5 FRAMER ST, MENS PR (A7227-7.5M)
- AVENGER SAFETY FOOTWEAR Size 9.5 FRAMER ST, MENS PR (A7227-9.5W)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- AVENGER SAFETY FOOTWEAR Size 12 FOREMEN OXFORD CT, MENS PR (A7118-12W)
- AVENGER SAFETY FOOTWEAR Size 7.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-7.5M)
- TIMBERLAND PRO Work Boots, Mens, 7-1/2, M, Lace Up, Brown, PR (92641)
- Avenger Safety Footwear Composite Toe Boots and Shoes