Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 FLIGHT AT, MENS PR
Mfr # A7421-10M
Zoro # G809754903
product price: $114.99
/pr
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Gender Men
- Color Brown
- Size 10
- Footwear Width Medium
Product Information
- Brand Avenger Safety Footwear
- MFR # A7421-10M
- Zoro # G809754903
- UPC # 617420188593
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | FLIGHT AT, MENS PR |
Toe Type | Aluminum |
Gender | Men |
Color | Brown |
Waterproof | No |
Upper Material | Leather |
Outsole Material | Outsole Grade EVA, Rubber |
Standards | IC SD SR |
Insulated | No |
Footwear Closure Type | Lace |
Liner Material | Textile |
Midsole Material | EVA |
Insole Material | PU Foam |
Description
Size 10 FLIGHT AT, MENS PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Black, 42" x 30" Sz (1432)
- ANSELL Nitrile Disposable Gloves, Nitrile, M, Green (585835)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- MIDWEST FASTENER 1-9/16" White Paper Tags with Metal Rings 5PK (35611)
- AVENGER SAFETY FOOTWEAR Size 13 RIPSAW 8" AT, MENS PR (A7335-13W)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 12, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR 13 Size Women's Wellington Boot Composite Work Boot , Brown (A7896)
- AVENGER SAFETY FOOTWEAR Size 10 AVENGER SAFETY FOOTWEAR PR (A7547-10M)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 13W)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7109-9M)
- TIMBERLAND PRO Size 12 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- Avenger Safety Footwear Foot Protection