Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
Size 10 AVENGER SAFETY FOOTWEAR PR
Mfr # A7547-10M
Zoro # G309756568
product price: $112.99
/pr
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Carbon Nano-Fiber
- Gender Men
- Color Black
- Waterproof Yes
- Footwear Closure Type Lace
Product Information
- Brand Avenger Safety Footwear
- MFR # A7547-10M
- Zoro # G309756568
- UPC # 617420108164
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 |
Footwear Width | Medium |
Details
Item | AVENGER SAFETY FOOTWEAR PR |
Toe Type | Carbon Nano-Fiber |
Gender | Men |
Color | Black |
Waterproof | Yes |
Footwear Closure Type | Lace |
Standards | IC EH SR PR |
Outsole Material | Rubber |
Midsole Material | PU |
Upper Material | Leather |
Liner Material | Textile |
Insulated | No |
Insole Material | PU Foam |
Description
Size 10 AVENGER SAFETY FOOTWEAR PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Collared Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7013YT-2XL)
- KASK KASK Super Plasma Work Helmet - Black (KASKSPW-BK)
- NEVS 1/2" wide x 500" Orange Labeling Tape (T-05-Orange)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-KSC-L)
- AVENGER SAFETY FOOTWEAR Size 17 AVENGER SAFETY FOOTWEAR PR (A7547-17M)
- AVENGER SAFETY FOOTWEAR Size 14 AVENGER SAFETY FOOTWEAR PR (A7547-146E)
- AVENGER SAFETY FOOTWEAR Size 11.5 AVENGER SAFETY FOOTWEAR PR (A7547-11.5M)
- AVENGER SAFETY FOOTWEAR Size 15 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- AVENGER SAFETY FOOTWEAR Size 9 RIPSAW WELLINGTON AT, MENS PR (A7831-9M)
- AVENGER SAFETY FOOTWEAR Size 13 FLIGHT SLIP-ON AT, MENS PR (A7001-13M)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- Avenger Safety Footwear Composite Toe Boots and Shoes