Shop All Steel Toe Shoes
Avenger Safety Footwear
Loafer Shoe, EE, 6 1/2, Black, PR
Mfr # A7046-6.5W
Zoro # G810610151
product price: $96.85
/pr
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Cemented
- Oil-Resisting Sole (PRINT) Yes
- Toe Cap Material Composite
- ASTM Standards Met (PRINT) Compression (C), Impact (I), Static Dissipative (SD)
- Closure Slip On
Product Information
- Brand Avenger Safety Footwear
- MFR # A7046-6.5W
- Zoro # G810610151
- UPC # 617420318112
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Width | EE |
Size | 6 1/2 |
Size (PRINT) | 6 1/2 |
Description
Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number A7046, Toe Cap Material Composite, Insulated No, Waterproof No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Mechanics Gloves, Impact Protection, S, PR (263-08)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (30YP35)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103375)
- DAX HARD HATS Hard Hat Fiber Resin Full Brim (Gloss White) (HDF-15WG)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 8, Black, PR (A7127)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- REEBOK Safety Shoe, 9, M, Navy, Steel, PR (RB308)
- Avenger Safety Footwear Steel Toe Shoes