Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, Wellington, Brown, Leather, 8.5M, PR
Mfr # A7146
Zoro # G2420378
product price: $89.69
/pr
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA
- Gender Women's
- Toe Type Composite
- Footwear Style 10" Work Boot
Product Information
- Brand Avenger Safety Footwear
- MFR # A7146
- Zoro # G2420378
- UPC # 617420056540
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8.5 |
Footwear Width | M |
Details
Color | Brown |
Material | Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA |
Gender | Women's |
Toe Type | Composite |
Footwear Style | 10" Work Boot |
Waterproof | Yes |
Item | Boot,Wellington,Brown,Leather,8.5M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Wellington,Brown,Leather,8.5M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Smoke Alarm Ion 120V+Bat (9120B-12ST)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NEVS Caution Radioactive Material 1" x 500" (LT-0076T)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size X3L (20-1-5000-X3L)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 7.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 11W, PR, Size: 11 (A7146)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Work Boots, 6-1/2, M, Brown, Composite, PR (A7123-M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7248-M)
- REEBOK Athletic Shoe, W, 15, Black (RB3500)
- Avenger Safety Footwear Foot Protection