Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, Wellington, Brown, Leather, 7M, PR
Mfr # A7846
Zoro # G3906563
product price: $88.85
/pr
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 7
- Toe Type Composite
- Waterproof Yes
- Footwear Width M
Product Information
- Brand Avenger Safety Footwear
- MFR # A7846
- Zoro # G3906563
- UPC # 617420051675
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7 |
Footwear Width | M |
Details
Color | Brown |
Toe Type | Composite |
Waterproof | Yes |
Item | Boot,Wellington,Brown,Leather,7M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Wellington,Brown,Leather,7M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Oves Driver Glove, XL (A260)
- 3M Rope Grab System, Trailing, 50ft, 310lb (5009082)
- MAGID RainMaster PVC Supported 14 MIL Rain Jacket, M (J7819-M)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0033YB)
- AVENGER SAFETY FOOTWEAR Work Boots, 9-1/2, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5M, PR (A7146)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Brown, Composite, PR (A7123-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7223-M)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7846)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 10, Brown, PR (SE4300)
- Avenger Safety Footwear Foot Protection