Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, Wellington, Brown, Leather, 7.5W, PR
Mfr # A7146
Zoro # G2420168
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA
- Gender Women's
- Toe Type Composite
- Footwear Style 10" Work Boot
Product Information
- Brand Avenger Safety Footwear
- MFR # A7146
- Zoro # G2420168
- UPC # 617420056670
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 7.5 |
Footwear Width | W |
Details
Color | Brown |
Material | Upper: Full-Grain Leather; Outsole: Direct Attach Dual Density PU Slip and Oil Resistant; Insole: Removable Double Cushion EVA |
Gender | Women's |
Toe Type | Composite |
Footwear Style | 10" Work Boot |
Waterproof | Yes |
Item | Boot,Wellington,Brown,Leather,7.5W,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,Wellington,Brown,Leather,7.5W,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-2X)
- PORTWEST Flexo Grip Glove, XL (A310)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (192CR-BLK070)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 11W, PR, Size: 11 (A7146)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 8.5M, PR (A7146)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 9.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- AVENGER SAFETY FOOTWEAR Work Boots, 7, M, Black, Composite, PR (A7223-M)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR, Size: 14 (2030-14W)
- Avenger Safety Footwear Plain-Toe Work Boots and Shoes