Shop All Plain-Toe Work Boots and Shoes
Avenger Safety Footwear
Boot, 6", BRN, FG, Leather, CT, EH, WP, 12M, PR
Mfr # A7546
Zoro # G2421522
original price:
$122.99
18% off
new price: $99.79
/pr
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Size 12
- Toe Type Composite
- Waterproof Yes
- Footwear Width M
Product Information
- Brand Avenger Safety Footwear
- MFR # A7546
- Zoro # G2421522
- UPC # 617420107846
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 12 |
Footwear Width | M |
Details
Color | Brown |
Toe Type | Composite |
Waterproof | Yes |
Item | Boot,6",BRN,FG,Leather,CT,EH,WP,12M,PR |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Boot,6 In.,BRN,FG,Leather,CT,EH,WP,12M,PR, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY All Weather Boot Tray Water Resistant Plastic Utility Shoe Mat, Indoor/Outdoor (Set of Two, Black) (438364JCM)
- COSCO Character Kit, Letters, Numbers, Symbols, White, Helvetica, 258 Pieces (098233)
- LORELL Support, Lumbar, Mesh (42171)
- BERNE Pocket Tee, HW, XL, Tall (BSM16)
- AVENGER SAFETY FOOTWEAR Work Boots, 7, W, Brown, Composite, PR (A7123-W)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Black, Composite, PR (A7248-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, M, Brown, Composite, PR (A7123-M)
- AVENGER SAFETY FOOTWEAR Work Boots, 8-1/2, M, Brown, Composite, PR (A7123-M)
- AVENGER SAFETY FOOTWEAR Boot, Wellington, Brown, Leather, 6.5W, PR (A7146)
- AVENGER SAFETY FOOTWEAR Work Boots, 8, W, Black, Composite, PR (A7223-W)
- GENUINE GRIP Athletic Shoes, Men, Black, 2010-8.5W, PR (2010-8.5W)
- Avenger Safety Footwear Foot Protection