Shop All Steel Toe Shoes
Avenger Safety Footwear
6-Inch Work Boot, W, 8, Black, PR
Mfr # A7127
Zoro # G3932360
original price:
$104.95
19% off
new price: $84.69
/pr
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outsole Color Black
- Non-Marking Upper Yes
- Non Metallic Upper Yes
- Slip Resistant Yes
- Insole System Removable
Product Information
- Brand Avenger Safety Footwear
- MFR # A7127
- Zoro # G3932360
- UPC # 617420140935
- Country of Origin China
- Category Steel Toe Shoes
Dimensions
Size | 8 |
Footwear Width | W |
Width | W |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREWS Antifog Safety Glasses, UV Protection, Clear (MCSCL110AF)
- DUPONT Collared Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWHXL002500)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- 3M Filter Retainer, For D8000 Series (D701)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 7, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 10, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, W, 6, Black, PR (A7127)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Black, PR (A7127)
- ROCKPORT WORKS Boat Shoes, Steel, 8-1/2W, PR (RK676)
- REEBOK Work Shoes, 9 Size, Black, Alloy, Mens, PR (RB4142)
- FLORSHEIM Oxford Shoes, Comp, Mn, 10-1/2EEE, PR (FS2400)
- Avenger Safety Footwear Foot Protection