Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
6-Inch Work Boot, M, 8 1/2, Tan, PR
Mfr # A7286
Zoro # G8678200
original price:
$112.20
7% off
new price: $103.99
/pr
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Tan
- Waterproof Yes
- Metatarsal Guard No
Product Information
- Brand Avenger Safety Footwear
- MFR # A7286
- Zoro # G8678200
- UPC # 617420155830
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Footwear Width | M |
Width | M |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Tan, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- FASHION SEAL Lab Coat, S, White, 28-1/2 In. L (125 S)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 11, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 6, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR 6-Inch Work Boot, M, 7, Tan, PR (A7286)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN OXFORD CT, WOMENS PR (A7164-10M)
- AVENGER SAFETY FOOTWEAR Size 10 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Composite Toe Waterproof Work Boot (GB00554 M 115)
- Avenger Safety Footwear Composite Toe Boots and Shoes