Shop All Composite Toe Boots and Shoes
Avenger Safety Footwear
13 Size Women's Wellington Boot Composite Work Boot , Brown
Mfr # A7896
Zoro # G2540252
original price:
$199.99
17% off
new price: $165.99
/pr
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Brown
- Width W
- Waterproof Yes
Product Information
- Brand Avenger Safety Footwear
- MFR # A7896
- Zoro # G2540252
- UPC # 617420133098
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | W |
Footwear Width | W |
Height | 11 in |
Boot Height | 11 in |
Overall Height | 11 in |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Women's, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number 7896, Toe Cap Material Composite, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILSATEC Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 9, 12PK (TTP030PU-090)
- BRADY Banding Tape, Brown, 1 In. W, 90 ft. L (36305)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-5X)
- SANITA PROFESSIONAL PU Women's Closed Back Clog in Raspberry, Size 6.5-7, PR (1500006W-061-38)
- AVENGER SAFETY FOOTWEAR Wellington Boot, W, 14, Brown, PR (A7896)
- AVENGER SAFETY FOOTWEAR Size 14 HAMMER WELLINGTON SOFT TOE PR (A7676-146E)
- AVENGER SAFETY FOOTWEAR Size 10 FOREMAN ROMEO CT, MENS PR (A7110-10W)
- AVENGER SAFETY FOOTWEAR Size 8 Women's 6 in Work Boot Polycarbonate Womens leather internal metguard boot, Dark Brown (7452-8M)
- AVENGER SAFETY FOOTWEAR Size 13 FLIGHT SLIP-ON AT, MENS PR (A7001-13M)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Black (A7245 SZ: 9.5M)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Composite Work Boot, Brown (A7130)
- Avenger Safety Footwear Foot Protection