Shop All Tweezers
Aven
Tweezer, Straight Flat Broad, Plastic
Mfr # 18526
Zoro # G9990994
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Lightweight
- Overall Length 4 1/2 in
- Point Type Straight Flat Broad
- Application Precision Assembly and Repair
- Material Plastic
Product Information
Dimensions
Overall Length | 4 1/2 in |
Length | 4 1/2 in |
Tip Width | 2.34 mm |
Details
Item | Tweezers |
Features | Lightweight |
Point Type | Straight Flat Broad |
Application | Precision Assembly and Repair |
Material | Plastic |
Mechanism | Tension |
Max. Temp. | 572 Degrees F |
Resists | Corrosion |
Type | Plastic |
Product Type | Conventional |
Tip Shape | Flat |
Tip Style | Straight |
Mechanism Type | Tension |
Resistance Properties | Static, Chemical, Corrosion |
Tip Material | Plastic |
Tip Texture | Serrated |
Grip Style | Plain |
Tip Angle | 90 Degrees |
Tip Thickness | 3.43 mm |
Temperature - Maximum | 572 Degrees F |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Plastic, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Static, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Plastic, Tip Shape Flat, Tip Style Straight, Tip Texture Serrated, Tip Thickness 3.43 mm, Tip Width 2.34 mm, Trade Number Not Applicable, Features Lightweight, Mechanism Type Tension, Temperature - Maximum 572 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Crimp Height Micrometer, 0-0.8", Digital (342-371-30)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 9/16" X 4" X 6" (48-20-7381)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, L Pallet (L PALLET)
- CRAFTSMAN Wrenches, 11-pc SAE Ratcheting Combinati (CMMT87022)
- AVEN Tweezers, Gp Blunt Tip, 5-11/1, 6" (18490)
- AVEN Artis Tweezer, 1-Sa Style (18043ARS)
- AVEN Hemostat Crvd Serrated, 6" Plastic Grips (12014)
- AVEN Tweezers, Pattern 35-Sa (18201USA)
- AVEN Tweezers, Set 6pcs., Technik In Soft Case (18475USA)
- AVEN Tweezer, Straight, 5in.L (18013USA)
- BIG HORN 2pc Fiber Grip Tweezer Set (19222)
- Aven Tweezers