Shop All Tweezers
Aven
Tweezer, Straight Flat Broad, 4-1/2in.L
Mfr # 18536
Zoro # G9990872
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Very Hard, Rigid, High Tensile and Flexural Strength
- Overall Length 4 1/2 in
- Point Type Straight Flat Broad
- Application Precision Assembly and Repair
- Material Plastic
Product Information
Dimensions
Overall Length | 4 1/2 in |
Length | 4 1/2 in |
Tip Width | 7.23 mm |
Details
Item | Tweezers |
Features | Very Hard, Rigid, High Tensile and Flexural Strength |
Point Type | Straight Flat Broad |
Application | Precision Assembly and Repair |
Material | Plastic |
Mechanism | Tension |
Max. Temp. | 572 Degrees F |
Resists | Corrosion |
Type | Plastic |
Product Type | Conventional |
Tip Shape | Flat |
Tip Style | Bent |
Grip Style | Plain |
Tip Angle | 90 Degrees |
Trade Number | 710 |
Temperature - Maximum | 572 Degrees F |
Mechanism Type | Tension |
Tip Texture | Smooth |
Tip Material | Plastic |
Resistance Properties | Chemical, Heat |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Plastic, Overall Length 4 1/2 in, Product Type Conventional, Resistance Properties Chemical, Heat, Tip Angle 90 Degrees , Tip Material Plastic, Tip Shape Flat, Tip Style Bent, Tip Texture Smooth, Tip Width 7.23 mm, Trade Number 710, Features Very Hard, Rigid, High Tensile and Flexural Strength, Mechanism Type Tension, Temperature - Maximum 572 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN & BUSHNELL Vaughan & Bushnell 3891579 Medium & Fine Handsaw 10.5 In. (3891579)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6428MH)
- FEIN Tool Case, 33901118010 (33901118010)
- WIHA Insulated Phillips Screwdriver #1 Round (30746)
- AVEN Tweezers, Pattern 35-Sa (18201USA)
- AVEN Tweezers, College, w/Pin Offset Bent, 6" (18403)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18046TT)
- AVEN Tweezers, Gp Blunt Tip, 3" (18486)
- AVEN Hemostat Curved Serrated Jaws, 5" (12016)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18072TT)
- CYNAMED Premium Kelly Hemostats, 5.5", Cvd (CYZR-0391)
- Aven Tweezers