Shop All Screwdriver Sets
Aven
Screwdriver Set Precision, 7 pcs
Mfr # 13940
Zoro # G8776236
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1.6mm, 2mm, 2.4mm, 3mm, #00, #0, #1
- Number of Pieces 7
- SAE or Metric SAE, Metric
- Finish Satin
- Features Duplex Component Handle is Designed For Rapid Rotation and Control, Fast Turning Swivel Caps, Imprinted Sizes on Handle For Easy Selection 50mm Blade Length
Product Information
- Brand Aven
- MFR # 13940
- Zoro # G8776236
- UPC # 766955320524
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1.6mm, 2mm, 2.4mm, 3mm, #00, #0, #1 |
Details
Item | Precision Screwdriver Set |
Number of Pieces | 7 |
SAE or Metric | SAE, Metric |
Finish | Satin |
Features | Duplex Component Handle is Designed For Rapid Rotation and Control, Fast Turning Swivel Caps, Imprinted Sizes on Handle For Easy Selection 50mm Blade Length |
Includes | (4) Slotted: 1.6mm, 2mm, 2.4mm, 3mm; (3) Phillips: #00, #0, #1 |
Material | Chrome Vanadium Steel |
Bit Style | Slotted, Phillips |
Description
The Aven 13940 Precision Screwdriver Set is a great addition to your toolbox. It has 7 precision screwdrivers, which you can use for small jobs around the house or in the garage. The set contains 7 screwdrivers that range from 1.6mm to 3mm in tip size and come in both SAE and metric measurements. Each of these screwdrivers features a satin finish with chrome vanadium steel blades for durability and strength. They also have hexagonal handles that provide excellent grip and control when working on different projects. If you are looking for a comprehensive set of precision screwdrivers, look no further than Aven's 13940 Screwdriver Set Precision.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 1/2-20", 2" dia. (WTRTF-028)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 1-5/8" 41MM 1887 (C25018)
- PROTO 1/2 in Drive Impact Socket 1 3/8 in Size, Standard Socket, black oxide (J7444)
- PALMGREN Super Duty Drop Forged C-Clamp w/2 4.5in (9629089)
- AVEN Screwdriver Set Precision, 8 pcs (13715)
- AVEN Screwdriver Set Ceramic, 6 pcs (13231)
- WIHA Insulated Screwdriver Set, Slotted/Phillips, 5 pcs (32091)
- TEKTON High-Torque Black Oxide Blade Screwdriver Set, 12-Piece (#0-#2, 1/8-1/4 in.) (DRV41240)
- C.K Precision Screwdriver Slotted/PH Set Of 7 (T4883X)
- DYNAMIC Tools 13 Piece Ratcheting Screwdriver Set, 12 Bits (D062508)
- GARANT 1/2 inch Drive 6 Point Standard Socket Set, 14 Pieces (U63110 6PT)
- Aven Screwdrivers and Nutdrivers