Shop All Magnifier Lights
Aven
Round Magnifier Light, 570 lm, 5 Diopter
Mfr # 26507-XL5
Zoro # G5497392
product price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 570 lm
- Diopter 5
- Color White
Product Information
- Brand Aven
- MFR # 26507-XL5
- Zoro # G5497392
- UPC # 766955374350
- Country of Origin China
- Category Magnifier Lights
Dimensions
Overall Length | 11 in |
Lens Diameter | 4 in |
Cord Length | 6 ft |
Arm Length | 11 in |
Power Cord Length | 6 ft |
Focal Length | 8 in |
Description
Round Magnifier Light, Arm Design Gooseneck, Arm Reach 11 in, Color White, Color Temperature 6500K, Diopter 5, Lens Diameter 4 in, Lens Material Glass, Lens Shape Round, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 570 lm, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, Application Workshop, Dimmable No, ESD Safe No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 75W Led Bulbs, 12 W, A19 Bulb, Daylight, 2/Pack (93127670)
- LITHONIA LIGHTING LED Flush Mount, 9" L x 9" W x 5" H (FMMUSL9 14830 BNP)
- ILC Replacement for Zoro 1pgx3 LED Replacement replacement light bulb lamp (1PGX3 LED REPLACEMENT ZORO)
- FULHAM Universal Voltage Input, CV, 0-10V, 75W, 24V (T1M1UNV024V-75L)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- AVEN Manifying Lamp with Camera, 2.25x, Black (26512-CAM)
- AVEN Magnifier Light, LED, 2.25 Magnification (26505-ESL-XL5)
- AVEN Round Magnifier Light, 560 lm, 3 Diopter (26501-LED-STN)
- AVEN MagnifierLight, Spring, AR 36in, BLK (26505-ESL-XL5-UV)
- AVEN Round Magnifier Light, 560 lm, 8 Diopter (26501-LED-8D)
- DIAMOND VISIONS Round 5 Times COB LED Magnifier 4 in. W (08-1777)
- Aven Magnifier Lights