Shop All Tweezers
Aven
Precision Tweezer, Titanium, 4-1/2 In
Mfr # 18053TT
Zoro # G5384172
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features High Strength, Lightweight
- Overall Length 4 7/8 in
- Point Type Fine
- Application Precision Manufacturing, Laboratory
- Material Titanium
Product Information
Dimensions
Overall Length | 4 7/8 in |
Length | 4 1/2 in |
Tip Width | 0.86 mm |
Details
Item | Tweezers |
Features | High Strength, Lightweight |
Point Type | Fine |
Application | Precision Manufacturing, Laboratory |
Material | Titanium |
Max. Temp. | 1,600 Degrees F |
Resists | Acid, Anti-Magnetic |
Type | Precision |
Product Type | Conventional |
Tip Shape | Point |
Tip Angle | 90 Degrees |
Tip Style | Straight |
Tip Material | Titanium |
Trade Number | 3 |
Grip Style | Plain |
Temperature - Maximum | 1,600 Degrees F |
Tip Texture | Smooth |
Resistance Properties | Magnetic, Chemical, Corrosion |
Tip Thickness | 1.1 mm |
Description
Tweezers, Compatible Wire Thickness - Maximum Not Applicable, Grip Style Plain, Material Titanium, Overall Length 4 7/8 in, Product Type Conventional, Resistance Properties Magnetic, Chemical, Corrosion, Tip Angle 90 Degrees , Tip Material Titanium, Tip Shape Point, Tip Style Straight, Tip Texture Smooth, Tip Thickness 1.1 mm, Tip Width 0.86 mm, Trade Number 3, Features High Strength, Lightweight, Temperature - Maximum 1,600 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Pieces 12 (JSCVMF-12S)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading Metric M16x2 (404932)
- ONSRUD Routing End Mill, O-Flute, 3/16, 5/8, 2 (56-618)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #8 (45678)
- AVEN Tweezers, Set 5pcs., Technik, Wooden Case (18476USA)
- AVEN Tweezer, Straight Serrated, 8in.L (18434)
- AVEN Tweezers, Pattern 7-Sa, w/Ergo Grips (18072-ER)
- AVEN Tweezers, Gp Offset Spade Tip, 4-1/2" (18488)
- AVEN Tweezers, Pattern 6-Sa (18069USA)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18049TT)
- CYNAMED Halstead Mosquito Forcep, Strght, 5", PK5 (CYZR-0599)
- Aven Inspection and Retrieving Tools